Shop All Extra Long Drill Bits
Kodiak Cutting Tools
7/32 Drill Aircraft Ext. 6" Long 135 Deg. Split Pt
Mfr # 5416521
Zoro # G8592905
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2188 (7/32)
- Size 0.2188 (7/32)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 2-1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416521
- Zoro # G8592905
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.2188 (7/32) |
Size | 0.2188 (7/32) |
Overall Length | 6 |
Drilling Length | 2-1/2 |
Details
Description
Made from Premium Grade High Speed SteelDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length Black Oxide Finish 6" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Compression Latch Adjustable Tongue, H=32, Zinc (K0531.18321)
- BOSCH Switch (2610013495)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09-1/2)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- DRILL AMERICA 5/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/64)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- DRILL AMERICA #8x12" Cobalt Aircraft Extension Drill Bit (GLBCOX128)
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/32)
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- Kodiak Cutting Tools Extra Long Drill Bits