Shop All Extra Long Drill Bits
Kodiak Cutting Tools
7/32 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt
Mfr # 5416829
Zoro # G8609440
product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2188 (7/32)
- Size 0.2188 (7/32)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 2-1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416829
- Zoro # G8609440
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.2188 (7/32) |
Size | 0.2188 (7/32) |
Overall Length | 6 |
Drilling Length | 2-1/2 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- BIG HORN Heavy Duty Round Die Stock Handle Wrench Holder 1-1/2 Inch Diameter (19861)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- PROTO Retaining Ring Plier, Internal, 0Deg, 1 pc. (J364)
- DRILL AMERICA 11/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/16)
- DRILL AMERICA 25/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X25/32X1/2)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Drill Bit Point Angle: 135 Degrees (DWDA/CX65/32)
- DRILL AMERICA 5/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/16)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/16)
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- Kodiak Cutting Tools Extra Long Drill Bits