Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 Countersink 4 Flute Machine Style 82 Deg.

  • Mfr # 5413661

  • Zoro # G8644197


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4-1/4
Drill Bit Size
0.8750 (7/8)
Size
0.8750 (7/8)
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413661
Zoro #
G8644197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4
Drill Bit Size
0.8750 (7/8)
Size
0.8750 (7/8)
Drilling Length
1/2

Details

Number of Flutes
4

Description

Made with Premium Grade High Speed Steel
  • 82 Degree Include Angle
  • Four Flute Machine Countersink Design
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.