
9/16-18 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5508778
Zoro # G8633329
product price: $35.19
/eaKey Features
Overall Length
1-21/32
Number of Flutes
3
Drill Bit Size
9/16-18
Drilling Length
.429
Coating
ST/OX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5508778
Zoro #
G8633329
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-21/32
Size
9/16-18
Drill Bit Size
9/16-18
Drilling Length
.429
Shank Diameter
0.429
Details
Number of Flutes
3
Coating
ST/OX
Limit
H3
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.