Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 Cobalt Endmill 2 Flute Single End ALTIN Coated

  • Mfr # 5532670

  • Zoro # G8607060


product price: $70.49
/ea

Key Features

Overall Length
1-1/8
Number of Flutes
2
Size
0.5625 (9/16)
Drill Bit Size
0.5625 (9/16)
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532670
Zoro #
G8607060
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/8
Size
0.5625 (9/16)
Drill Bit Size
0.5625 (9/16)
Drilling Length
1/2

Details

Number of Flutes
2
Coating
ALTIN

Description

Single End
  • 2 Flute
  • Cobalt
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.