Shop All Extra Long Drill Bits
Kodiak Cutting Tools
9/64 Drill Aircraft Ext. 12" Long 135 Deg. Split Pt
Mfr # 5416972
Zoro # G8622576
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1406 (9/64)
- Size 0.1406 (9/64)
- Overall Length 12
- Number of Flutes 2
- Drilling Length 1-3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416972
- Zoro # G8622576
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1406 (9/64) |
Size | 0.1406 (9/64) |
Overall Length | 12 |
Drilling Length | 1-3/4 |
Details
Description
Made from Premium Grade High Speed SteelBlack Oxide Finish Designed for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 7-1/4", Steel, Hvy Duty, 12,500 lb. (10D476)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 8mm (1208MRCF)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 3/16" (C1-3/16-82)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x12IN (50735)
- DRILL AMERICA 3/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/16)
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (11009)
- DRILL AMERICA 1/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/4)
- DRILL AMERICA 13/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X13/32)
- DRILL AMERICA 13/16" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X13/16X1/2)
- Kodiak Cutting Tools Drill Bits