Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
Mfr # 5409118
Zoro # G8570094
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1406 (9/64)
- Size 0.1406 (9/64)
- Overall Length 2-7/8
- Number of Flutes 2
- Drilling Length 1-3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409118
- Zoro # G8570094
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1406 (9/64) |
Size | 0.1406 (9/64) |
Overall Length | 2-7/8 |
Drilling Length | 1-3/4 |
Details
Description
Heavy-Duty Drill Bit DesignMade with Premium Quailty High Speed Steel Jobber Length Drill Bits for General Purpose Holemaking Applications
Black and Gold Finish
Heavy Duty Dill Bit Pattern Standard Fractional Size Drill Bits 135 Degree Point Angle Heavy-Duty Split-Point Design Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- MILWAUKEE TOOL Milwaukee® 48-32-4521 Shockwave„¢ Bit Tip Holder Mag 6" (48-32-4521)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 3/8-16 Thread Size, 1.25"L, Steel (GN6C2000F7S--21)
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (46605)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/8 (C70023)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #15 (44085)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #24 (44094)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3/32 (47706)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- Kodiak Cutting Tools Drill Bits