
M12X1.75 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5514531
Zoro # G8659098
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/8
Number of Flutes
3
Drill Bit Size
M12X1.75
Drilling Length
.367
Coating
ALTIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514531
Zoro #
G8659098
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8
Size
M12X1.75
Drill Bit Size
M12X1.75
Drilling Length
.367
Square Size
0.275
Shank Diameter
0.367
Details
Number of Flutes
3
Coating
ALTIN
Limit
D6
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.