M2X.40 High Speed Steel Spiral Pt Plug Tap Metric Tap

  • Mfr # 5511847

  • Zoro # G8593639


product price: $22.39
/ea

Key Features

Overall Length
7/16
Number of Flutes
2
Size
M2X.40
Drill Bit Size
M2X.40
Drilling Length
.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511847
Zoro #
G8593639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/16
Size
M2X.40
Drill Bit Size
M2X.40
Drilling Length
.141
Shank Diameter
0.141
Square Size
0.11

Details

Number of Flutes
2
Limit
D3

Description

Spiral Point Tap
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.