Shop ULTRA-DEX USA

Indexable Cutting Head Unit, MH32 MCLNL5-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-126
  • Zoro # G9233883

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Rake
Negative
ANSI Number
MH32 MCLNL5-CFT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
912-000-126
Zoro #
G9233883
UPC #
-
Country of Origin
United States
Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 MCLNL5-CFT
Rake
Negative
ANSI Number
MH32 MCLNL5-CFT
Inscribed Circle
5/8"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Mounting Style
Clamp And Lock Pin
Min. Bore
2.400"
Style
Chatter-Free
For Use With
CNMG 543
Type
Turning
Cutting Direction
Left Hand
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ICSN-533
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
5/8 in
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ICSN-533
Insert Style
CNMG
Center to Cutting Tip
1-9/32 in
Toolholder Style
MCLN

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.2500"
Bar Dia.
2.000"
Insert Size
543
Min. Bore Dia.
2.4000 in
Connection Size
MH32 (2 in Head Diameter)
Wire Rope Length
1-5/8 in
Length
1-5/8 in

Description

Indexable Cutting Head Unit, MCLN, Left Hand, Center to Cutting Tip 1-9/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.