Zoro Homepage

M6X1.0 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide

  • Mfr # 5514421

  • Zoro # G8638694


product price: $31.19
/ea

Key Features

Overall Length
2-1/2
Number of Flutes
3
Size
M6X1.0
Drill Bit Size
M6X1.0
Drilling Length
.255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514421
Zoro #
G8638694
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Size
M6X1.0
Drill Bit Size
M6X1.0
Drilling Length
.255
Square Size
0.191
Shank Diameter
0.255

Details

Number of Flutes
3
Coating
ST/OXIDE
Limit
D5

Description

Spiral Point
  • Hi-Vanadium
  • Steam
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.