Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 59 Jobber Length Drill Cobalt 135 Deg. Split Pt

  • Mfr # 5412880

  • Zoro # G8663745


product price: $40.45
/pk 12, $3.37/ea

Key Features

Overall Length
1-5/8
Drill Bit Size
0.0410 (#59)
Number of Flutes
2
Size
0.0410 (#59)
Drilling Length
11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5412880
Zoro #
G8663745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8
Drill Bit Size
0.0410 (#59)
Size
0.0410 (#59)
Drilling Length
11/16

Details

Number of Flutes
2

Description

M42 Cobalt for better performance in harder to drill materials.
  • 135 Degree Point Cobalt Drill Bit
  • Split Point
  • Industry Standard Type-J Cobalt Drill Bit
  • Bronze / Straw Color
  • Indented shank indentifies drill bits as cobalt
  • Jobber Length Cobalt Drill Bits
  • Standard Wire Size Drill Bits
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.