Zoro Homepage

No. 8-36 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5507766

  • Zoro # G8602818


product price: $9.35
/ea

Key Features

Overall Length
3/4
Number of Flutes
2
Size
#8-36
Drill Bit Size
#8-36
Drilling Length
.168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5507766
Zoro #
G8602818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4
Size
#8-36
Drill Bit Size
#8-36
Drilling Length
.168
Square Size
0.131
Shank Diameter
0.168

Details

Number of Flutes
2
Limit
H1

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.