Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SA-4 Type SA Carbide Bur Cylindrical Double Cut

  • Mfr # 5422703

  • Zoro # G8612959


product price: $42.15
/ea

Key Features

Length of Cut
1
Overall Length
1/4
Size
SA-4
Drill Bit Size
SA-4
Drilling Length
7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422703
Zoro #
G8612959
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1
Overall Length
1/4
Size
SA-4
Drill Bit Size
SA-4
Drilling Length
7/16

Description

Type SA
  • Cylindrical
    Double Cut Carbide Burs
    Most popular geometry as the dual flute
    direction reduces the contact patch on the
    work piece and therefore provides easier
    operator control while still maintaining a
    good surface finish.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.