Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC-1NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum

  • Mfr # 5428533

  • Zoro # G8671427


product price: $19.85
/ea

Key Features

Overall Length
2
Number of Flutes
[Delete]
Size
SC-1NF
Drill Bit Size
SC-1NF
Drilling Length
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5428533
Zoro #
G8671427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
SC-1NF
Drill Bit Size
SC-1NF
Drilling Length
1/4

Details

Number of Flutes
[Delete]

Description

Type SC
  • Cylindrical Ball Nose
  • for Aluminum Aluminum (Non-Ferrous) Cut Carbide Burs
    These burs employ a Coarser flute which
    results in improved cutting performance for
    Aluminum and Aluminum Alloys.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.