Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krown Rechargeable 20000 Lumen Tactical Flashlight with Power Bank

  • Mfr # K-20KCROWN-6

  • Zoro # G315954385


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.44 in
Body Material
Aerospace Grade Aluminum Construction
Width
3.2 in
Includes Batteries
Yes
Body Color
Black W/802C Green Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-20KCROWN-6
Zoro #
G315954385
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11.44 in
Width
3.2 in
Length
3.22 in

Details

Body Material
Aerospace Grade Aluminum Construction
Includes Batteries
Yes
Item
Tactical Flashlight
Body Color
Black W/802C Green Accents
Rechargeable
Yes
Lumens
20000
Operation
One-button Operation

Description

  • Turbo Brightness Mode: 20,000 Lumens, 30 sec Runtime, 219m Light Throw
  • High Brightness Mode: 10000 Lumens, 2 hr Runtime, 164m Light Throw
  • Medium Brightness Mode: 3300 Lumens, 5 hr Runtime, 89m Light Throw
  • Low Brightness Mode: 330 Lumens, 30 hr Runtime, 30m Light Throw
  • Power Bank
  • Drop Tested 1-Meter
  • IPX4 Weather Resistant
  • Aerospace Grade Aluminum Construction
  • 26650 Rechargeable Battery
  • One-button Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.