Shop All Pressure Gauges
Kodiak
Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Stainless Steel, Silver
Mfr # KC301L2560/DSM3512
Zoro # G1835340
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in FNPT
- For Use With Thick or Corrosive Medias Compatible with 316 Stainless Steel
- Gauge Application Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
- Includes Mini Diaphragm Seal
Product Information
- Brand Kodiak
- MFR # KC301L2560/DSM3512
- Zoro # G1835340
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in FNPT |
Diameter | 2.8" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1yr |
Seal Connection Size | 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.8 in |
Case Depth | 1.28 in |
Details
Description
Pressure Gauge,1/2 in. FNPT,0 to 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Fitting, Pressure (A-307)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FMC5)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0442C23000#G)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- KODIAK Low Pressure Gauge, Bottom, 60" H2O (KC25-60"H2O)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3511)
- KODIAK Low Pressure Gauge, Bottom, 3 psi (KC25-3#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L15#)
- Kodiak Pressure Gauges