This item is Discontinued.

Koehler Brightstar BRIGHT STAR Charger Base 510220

BRIGHT STAR Charger Base (Discontinued)

  • Mfr # 510220
  • Zoro # G5257752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510220
Zoro #
G5257752
UPC #
016731512200
Country of Origin
United States

Details

Cord Type
Cord Not Included
Item
Charger Base
Charges Up To
1 Flashlight
Includes
Charger Base
For Use With
Mfr. No. 510220
Compatible with Manufacturer Model Number
510220
Compatible with Brand
Universal
Product Type
Charger Base Only
For Number of Flashlights
1
Compatible Manufacturer Part Number
510220
Compatible with Mfr. Model No.
510220
For Use with Mfr Model Number
510220

Description

Charger Base, Compatible with Manufacturer Model Number 510220, For Battery Size Not Applicable, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Universal, Cord Length Not Applicable, For Number of Flashlights 1, Includes Charger Base, Product Type Charger Base Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.