Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Bathroom Faucet
Mfr # 97060-4-BN
Zoro # G001197096
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- Handle Type Lever
- Flow Rate 1.2 GPM
Product Information
- Brand Kohler
- MFR # 97060-4-BN
- Zoro # G001197096
- UPC # 885612675569
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 6-3/16 in |
Connection Size | 3/8 in |
Details
Description
Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1/2 In, 304 SS (24T945)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Model 14 Freezeless Sillcock (14C3-8-MH)
- ZORO SELECT 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P989)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- KOHLER Dual Handle 8" Mount, Gooseneck Bathroom Faucet, Polished chrome (K-45102-4-CP)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- KOHLER Venza Centerset Lav Faucet, 1.0 GPM Matte Black (28124-4K-BL)
- PFISTER Single Handle Single Hole Mount, 1 Hole Kenzo Single Handle Vessel Faucet Chrome, Polished chrome (LG40-DF0C)
- Kohler Bathroom Sink Faucets & Accessories