Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 in Mount, 1 Hole Purist Secondary Pullout

  • Mfr # 7506-CP

  • Zoro # G9876542


product price: $532.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506-CP
Zoro #
G9876542
UPC #
650531931665
Country of Origin
China

Dimensions

Spout Length
7 in
Height
9-7/8 in
Width
3-5/8 in
Hole Dia.
1-5/16 in
Spout Height
7-7/16 in

Details

Number of Holes
1
Mounting Hole Center to Center
0 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Handle Type
Lever
Mounting Type
Single Hole
Item
Purist Secondary Pullout
Color/Finish
Polished Chrome
Material
Brass
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA
Water Connection
3/8" Compression
Compliance
CA Drought Compliant; Low Lead Compliant
Green Environmental Attribute
Eco Friendly
Handle Material
Metal
Series
Purist
Features
ProMotion; Pullout Spray; Water Efficient
Includes
Handles; Valve
Valve Type
Ceramic Disc
Mounting
Deck Mounted
Faucet Spout
360 Degrees Swivel
Number Of Handles
1

Description

Purist Secondary Pullout

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.