
10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole
Mfr # 647-CP
Zoro # G8838205
product price:Â $367.50
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Mounting Hole Center to Center
10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
647-CP
Zoro #
G8838205
UPC #
650531472014
Country of Origin
China
Dimensions
Height
16-1/8 in
Spout Length
9 in
Width
2 in
Spout Height
8.88 in
Details
Number of Holes
2
Mounting Hole Center to Center
10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in
ADA Compliant
Yes
Flow Rate
1.8 GPM
Handle Type
Lever
Item
Simplice Two-Hole Kitchen Sink Faucet
Mounting
Deck Mounted
Color/Finish
Polished Chrome
Green Environmental Attribute
Eco Friendly
Handle Material
Metal
Features
DockNetik; Magnetic Docking; ProMotion; Pullout Spray; Sweep Spray; Water Efficient
Faucet Spout
360 Degrees Swivel
Material
Metal
Includes
Handles
Series
Simplice
Compliance
CA Drought Compliant; Low Lead Compliant
Valve Type
Ceramic Disc
Number Of Handles
1
Description
Simplice Two-Hole Kitchen Sink Faucet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.