Shop KOHLER
See all product information
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # K-14410-4-BL
Zoro # G101197088
product price:Â $1,104.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Handle Type
Lever
Number of Handles
2
Series
Purist
Spout Reach
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-14410-4-BL
Zoro #
G101197088
UPC #
885612584311
Country of Origin
Unknown
Dimensions
Height
3-15/16 in
Details
Mounting Type
Widespread
Handle Type
Lever
Number of Handles
2
Series
Purist
Spout Reach
5 in
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
3
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Body Material
Metal
Item
Bathroom Faucet
ANSI Compliant
Yes
Valve Type
Ceramic Disc
Standards
ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1
Color
Matte Black
Faucet Spout
Conventional Fixed
Includes
Drain Assembly; Handles; Installation Hardware; Pop-Up; Valve
Connection
9/16 in
Installation Type
Deck Mounted
Description
Combining architectural forms with sensual lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low spout and lever handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.