Shop KOHLER
See all product information
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # K-72758-BV
Zoro # G101197194
product price:Â $666.93
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Flow Rate
1.2 GPM (gallons-per-minute)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-72758-BV
Zoro #
G101197194
UPC #
885612168931
Country of Origin
Unknown
Dimensions
Width
3-1/8 in
Height
4.688 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Flow Rate
1.2 GPM (gallons-per-minute)
Item
Bathroom Faucet
Mounting
Deck Mounted
Green Environmental Attribute
Eco Friendly
Color
Vibrant Brushed Bronze
Compliance
CA Drought Compliant
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Includes
Drain Assembly; Pop-Up
Faucet Spout
Fixed
Material
Brass
Spout Reach
5-3/8 in
ANSI Compliant
Yes
Series
Artifacts
Number Of Handles
2
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bathroom sink spout features a gracefully curved profile reminiscent of a tea spout.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.