Shop KOHLER
See all product information
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # K-97100-4-BL
Zoro # G801251394
product price:Â $568.80
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-97100-4-BL
Zoro #
G801251394
UPC #
885612857675
Country of Origin
Unknown
Dimensions
Height
4-1/2 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 GPM
Material
Zinc
Spout Reach
4-11/16 in
Faucet Spout
Fixed
Compliance
CA Drought Compliant
Color
Matte Black
Valve Type
Ceramic Disc
Mounting
Deck Mounted
Item
Bathroom Faucet
Includes
Drain Assembly; Handles; Pop-Up; Valve
Series
Taut
Number Of Handles
2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.