
10" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm
Mfr # 13693-AF
Zoro # G101197392
product price: $956.13
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gallon
Finish
Vibrant French Gold
Height
3.75 in.
Width
10.4375 in.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13693-AF
Zoro #
G101197392
UPC #
650531956941
Country of Origin
Unknown
Dimensions
Height
3.75 in.
Width
10.4375 in.
Details
Flow Rate
2.5 gallon
Finish
Vibrant French Gold
Material
Brass
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This traditional-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.