
1/2" angle supply with stop, cross handle and rigid vertical tube
Mfr # 7653-BGP
Zoro # G521666799
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4.5 in
Body Style - Valves
Transitional
Standards
ASME A112.18.1/CSA B125.1
Body Material
Brass
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7653-BGP
Zoro #
G521666799
UPC #
195711200396
Country of Origin
United States
Dimensions
Length (In.)
4.5 in
Details
Body Style - Valves
Transitional
Item
Toilet Accessories
Standards
ASME A112.18.1/CSA B125.1
Body Material
Brass
Application
Residential
Finish
Vibrant Brushed Graphite
Description
Insist on KOHLER quality. This 1/2" NPT angle supply features a four-arm handle stop.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.