Widespread Faucet, 1.2 GPM, Matte Black
- Mfr # SB-3121R-MB
- Zoro # G323563258
product price:Â
$
1,366.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-3121R-MB
- Zoro #
- G323563258
- UPC #
- 671252177446
- Country of Origin
- China
- Color
- Black
- Finish
- Matte Black
- Item
- Widespread Faucet
Description
With fluid, curving lines and sleek details, the Speakman Lucid Widespread Faucet trim in Polished Chrome delivers the simple, unobstructed styling found throughout Europe's finest hotels and living spaces. One-piece cross handles offer a clean finishing detail; mounted on gracefully squared decorative plates, the effect creates a beautiful statement piece in traditionally styled bathrooms. Bath mixer valve (CPV-SBC) sold separately.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.