13-Gallon Stainless Steel Step Trash Can In Black Stainless & Moderne Brushed Brass

  • Mfr # 20940-BSB

  • Zoro # G114538946


product price:  $243.11
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Black
Overall Width
16.81 in
Material
Stainless Steel
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20940-BSB
Zoro #
G114538946
UPC #
195711125521
Country of Origin
Unknown

Dimensions

Overall Width
16.81 in
Length
13 in
Depth
26.38 in

Details

Item
Step-On Can
Container Shape
Rectangular
Color
Black
Material
Stainless Steel
Finish
Black Stainless & Moderne Brushed Brass

Description

Crafted with thoughtful details and smart functionality, the Kohler step trash can collection will simplify your daily routine at home and meet the style demands of its surroundings. This 13-gallon rectangular step trash can has been designed to fit any brand of 13-gallon trash bags. It opens with a sturdy foot pedal, allowing for hands-free operation. The trash can has an efficient footprint with clean lines and flush features, so it can be placed right against the wall or cabinet. A raised liner and rim-lock make bag changes easy, and the fingerprint-proof finish stays cleaner longer.


  • • Designed to fit any brand of 13-gallon (49-liter) trash bag
  • • Fingerprint-resistant finish stays clean longer
  • • Hands-free operation with durable metal foot pedal
  • • Raised liner and rotating, locking rim for easy bag changes
  • • Quiet-Close lid closes gently and silently
  • • Space-saving profile fits snugly against wall or cabinets
  • • Hinge design protects wall from scuffs
  • • Removable plastic liner is easy to clean
  • • Cleans easily with a microfiber cloth. No need for chemicals or abrasives

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.