Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal 1108235-BC

1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (Discontinued)

  • Mfr # 1108235-BC
  • Zoro # G8274624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108235-BC
Zoro #
G8274624
UPC #
650531815477
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Aerator
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Finish
Chrome
Standards
California Water Efficiency Standards, NSF/ANSI 61
Material
Metal
Material of Construction
Metal
Includes
Faucet, Mounting Hardware, Plumbing Tape, Tools
Flow Rate (GPM)
1.5
Flow Rate - Maximum
1.5 gpm
Connection Gender
Male
Flow Type
Aerated
Product Type
Aerator
Vandal Resistance
Not Vandal-Resistant
Temperature - Maximum
180 Degrees F
Pressure - Maximum
60 psi
Compatible Manufacturer Part Number
Series Kohler Revival
Compatible Brand
Kohler
Compatible Series
Kohler Revival

Description

Aerator, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards California Water Efficiency Standards, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.