Kohler

15 in W x 15 in L x 7.69 in H, Top-Mount, Stainless Steel, Toccata Top-Mount Bar Sink With Sing


product price: $255.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Top-Mount
  • Overall Height 7.69 in
  • Overall Length 15 in
  • Overall Width 15 in
  • Material Stainless Steel
See all product information

Product Information

  • Brand Kohler
  • MFR # 3349-1-NA
  • Zoro # G8791840
  • UPC #
    040688760032
  • Country of Origin China
  • Category Bar Sinks

Dimensions

Overall Height 7.69 in
Overall Length 15 in
Overall Width 15 in
Bowl Depth 7 in

Details

Item Toccata Top-Mount Bar Sink With Sing
Mounting Type Top-Mount
Material Stainless Steel
Finish Stainless
No. of Bowls 1

Description

Toccata Top-Mount Bar Sink With Sing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.