Shop KOHLER
See all product information
16 in, 9 in, 13 in, 10 in, 12 in, 14 in, 11 in, 8 in, 15 in Mount, 3 Hole Bathroom Faucet
Mfr # K-800T70-5ANA-CP
Zoro # G801247106
product price:Â $281.77
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Handle Type
Wrist Blade
Number of Handles
2
Series
Triton Bowe
Spout Reach
5-3/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-800T70-5ANA-CP
Zoro #
G801247106
UPC #
885612513090
Country of Origin
Unknown
Dimensions
Height
12-5/8 in
Details
Mounting Type
Widespread
Handle Type
Wrist Blade
Number of Handles
2
Series
Triton Bowe
Spout Reach
5-3/16 in
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
3
Mounting Hole Center to Center
16 in, 9 in, 13 in, 10 in, 12 in, 14 in, 11 in, 8 in, 15 in
Body Material
Brass
Item
Bathroom Faucet
Includes
Handles; Installation Hardware; Valve
ANSI Compliant
Yes
Color
Polished Chrome
Faucet Spout
Fixed
Standards
ASME A112.18.1; CSA, NSF; ANSI A117.1, 61, 372
Valve Type
Ceramic Disc
Handle Material
Brass
Connection
1/2 in
Installation Type
Deck Mounted
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features a gooseneck spout, two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant aerator.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.