19 7/16 in W x 22 5/8 in L x 7 7/8 in H, Laboratory Sink

  • Mfr # K-2356-1-0

  • Zoro # G7600264


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
7 7/8 in
Overall Length
22 5/8 in
Bowl Shape
Rectangular
Drain Opening
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-2356-1-0
Zoro #
G7600264
UPC #
650531506467
Country of Origin
Multiple

Dimensions

Overall Height
7 7/8 in
Overall Length
22 5/8 in
Bowl Depth
7 7/8 in
Overall Width
19 1/2 in
Bowl Size
16 7/8 in x 12 9/16 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
12 5/8 in
Bowl Length
16 7/8 in

Details

Color
White
Bowl Shape
Rectangular
Drain Opening
1 3/4 in
ADA Compliance
Yes
ADA Compliant
ADA Compliant
No. of Bowls
1
Back Splash
No
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1
Faucet Mounting Centers
Null
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Finish
Glazed Vitreous
Item
Bathroom Sink
Number of Faucet Holes
1
Sink Type
Bathroom
Includes Installation Hardware
No
Counter Mounting Type
Drop-In
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Vitreous China
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Countertop
Series
Archer(R)
Includes Hardware
Hardware Not Included
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck

Description

Lavatory Sink, Material Porcelain, Mounting Type Counter Top, Overall Length 22-5/8 In., Overall Width 19-7/16 In., Overall Height 7-5/8 In., Bowl Size 16-7/8 In. x 12-9/16 In., Bowl Depth 4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.