26 in. x 22 in. Stainless Steel One Compartment Sink with 16 in. x 20 in. x 12 in. Bowl
- Mfr # AMG SINK S1C-162012-NF-Z
- Zoro # G515559861
Key Features
Specifications
Product Information
- MFR #
- AMG SINK S1C-162012-NF-Z
- Zoro #
- G515559861
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 22 in.
- Overall Width
- 26 in.
- Overall Depth
- 12 in.
- Thickness
- 18 Gauge
Details
- Mounting Type
- ‎Freestanding
- Material
- 304 Stainless Steel
- Color
- Stainless Steel
- Drain Opening
- Yes, 3.5 in.
- With Faucet / Without Faucet
- Without Faucet
- Drain Type
- ‎Pop-Up
- Includes
- Legs, drain basket
- Standards
- NSF
- Application
- Kitchen, bar, food service environments
- Finish
- Polished
Description
The AmGood Commercial Stainless Steel One Compartment Sink is built for durability and efficiency, making it an excellent choice for commercial kitchens, utility rooms, and workspaces. Constructed from heavy-duty 18-gauge type 304 stainless steel, this sink offers superior corrosion resistance and long-lasting performance.With an overall size of 26 in. front-to-back x 22 in. side-to-side x 43.5 in. height including backsplash, this sink provides a spacious single compartment for various washing and rinsing tasks. The tub measures 20 in. front-to-back x 16 in. side-to-side x 12 in. inner height, offering ample space for daily use. An integrated backsplash with a dead-end top helps contain splashes, keeping the surrounding area clean.The sink is supported by sturdy 18-gauge galvanized legs with stainless steel sockets and plastic bullet feet, ensuring stability and adjustability on different surfaces. It features an 8 in. center for faucet installation, allowing users to choose a compatible faucet to fit their needs. Faucet is not included. A 3.5 in. drain basket is included for efficient water drainage, and the unit is securely packaged in a carton box for safe delivery.Key Features:Made from 18-gauge, 304 stainless steel for durability and rust resistance.Overall dimensions: 26 in. front-to-back x 22 in. side-to-side x 43.5 in. height including backsplash. Tub dimensions: 20 in. front-to-back x 16 in. side-to-side x 12 in. inner height.Integrated backsplash with a dead-end top to minimize splashes and maintain cleanliness.Pre-punched 8 in. center faucet holes faucet not included.Equipped with 18-gauge galvanized legs, stainless steel sockets, plastic bullet feet, and a 3.5 in. drain basket for efficient drainage.Designed for high performance and reliability, this single-compartment sink is a perfect addition to any commercial or residential setting.
- Overall dimensions: 26 in. (front-to-back) x 22 in. (side-to-side) x 43.5 in. (height including backsplash). Tub dimensions: 20 in. (front-to-back) x 16 in. (side-to-side) x 12 in. (inner height).
- Integrated backsplash with a dead-end top to minimize splashes and maintain cleanliness.
- Made from 18-gauge, 304 stainless steel for durability and rust resistance.
- Pre-punched 8 in. center faucet holes (faucet not included).
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.