Kohler
22 in W x 24 in L x 17-1/2 in H, Farmhouse, Wall Mounted, Drop In, Vitreous China
Mfr # 12701-0
Zoro # G9155743
Free Shipping & Returns
$1,654.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Farmhouse, Wall Mounted, Drop In
- Material Vitreous China
- Color White
- Overall Height 17-1/2 in
- Overall Length 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (075F)
- OATEY Test Plug Plastic 4In (33403)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- KOHLER Hinge Base Cover (1109092-6)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop In, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-3-NA)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Gooseneck Service Sink Faucet (77-9116)
- Kohler Utility Sinks