
26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink
Mfr # 6676-0
Zoro # G801205335
product price:Â $1,446.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Vitreous China
Color
White
Overall Height
20 in
Overall Length
21 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6676-0
Zoro #
G801205335
UPC #
40688101194
Country of Origin
Unknown
Dimensions
Overall Height
20 in
Overall Length
21 in
Overall Width
26.63 in
Basin Depth (In.)
7.63 in
Details
Material
Vitreous China
Color
White
Bowl Shape
Rectangular
No. of Bowls
1
Connection Drain (In.)
2.63 in
Item
Service Sink
Residential / Commercial
Commercial
Description
With a variety of helpful features, the Tyrrell service sink is a highly functional addition to any workspace. Its large basin allows the placement of more volume, and siphon jets in the rim provide a uniform cascade of water to effectively eliminate maximum debris or waste and keep the sides of the basin clean. Crafted of durable vitreous china, this sink features a 1-1/2" top spud and a 2-1/2" trapway - larger than most residential toilet trapways.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.