Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27

  • Mfr # 22167-G-CP

  • Zoro # G201231149


product price: $109.61
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Height
4.875 in.
Width
6 in.
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22167-G-CP
Zoro #
G201231149
UPC #
885612703514
Country of Origin
Unknown

Dimensions

Height
4.875 in.
Width
6 in.

Details

Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Material
ABS

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This 1.75-gpm Bancroft showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.