
29
Mfr # 97089-BN
Zoro # G701208498
product price: $59.69
/eaKey Features
Connection Size
1/2" or 3/8"
Tub Spout Connection Type
NPT or Slip Fit
Material
Zinc
Spout Reach
6 in.
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97089-BN
Zoro #
G701208498
UPC #
885612699824
Country of Origin
Unknown
Dimensions
Connection Size
1/2" or 3/8"
Details
Tub Spout Connection Type
NPT or Slip Fit
Material
Zinc
Spout Reach
6 in.
Finish
Vibrant Brushed Nickel
For Use With
Yes
Standards
ASME, CSA
Includes
Diverter Included
Description
The Pitch tub spout features a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. This wall-mount bath spout also includes a diverter to easily switch between spout and shower components.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.