Zoro Homepage

30in pedestal/console table bathroom sink

  • Mfr # 2269-8-H15

  • Zoro # G912377815


product price: $1,558.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Body Material
Fireclay
Overall Length
30.69 in
Overall Width
22.19 in
Bowl Depth
8.75 in
Finish
150th Spring Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2269-8-H15
Zoro #
G912377815
UPC #
195711097330
Country of Origin
Unknown

Dimensions

Overall Length
30.69 in
Overall Width
22.19 in
Bowl Depth
8.75 in

Details

Body Material
Fireclay
Finish
150th Spring Green

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines and molded edges of this basin evoke the splendor of fine antiques. Pair this sink with the Memoirs pedestal or console table legs for a coordinated collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.