This item is Discontinued.

Kohler 38 10860-4-CP

38 (Discontinued)

  • Mfr # 10860-4-CP
  • Zoro # G7517454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10860-4-CP
Zoro #
G7517454
UPC #
650531587060
Country of Origin
China

Dimensions

Overall Length
3-15/16 in
Overall Width
1-7/8 in
Overall Height
7-1/8 in

Details

Item
Singulier Single-Handle Bathroom Sink
Finish
Polished Chrome

Description

Singulier Single-Handle Bathroom Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.