
3/8" NPT angle supply with stop and annealed vertical tube
Mfr # 7637-BGP
Zoro # G421666783
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Body Style - Valves
Transitional
Body Material
Brass
Length (In.)
3.63 in
Application
Residential
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7637-BGP
Zoro #
G421666783
UPC #
195711200372
Country of Origin
United States
Dimensions
Length (In.)
3.63 in
Details
Body Style - Valves
Transitional
Body Material
Brass
Item
Toilet Accessories
Application
Residential
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Description
Insist on KOHLER quality. This 3/8" NPT angle supply features an annealed vertical tube and four-arm handle stop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.