39.94 in. Glass Service, Fixed Panel, 5/16

  • Mfr # GK1468591-NA-GC05

  • Zoro # G215622353


product price:  $420.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Length
39.94 in
Depth (In.)
89.25 in
Width (In.)
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GK1468591-NA-GC05
Zoro #
G215622353
UPC #
195711214386
Country of Origin
Unknown

Dimensions

Length
39.94 in
Depth (In.)
89.25 in
Width (In.)
4.13 in

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.