Zoro Homepage

48

  • Mfr # 1122-GHW-0

  • Zoro # G101201280


product price: $3,999.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
32 in
Finish
White
Material
Acrylic
Length
60 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122-GHW-0
Zoro #
G101201280
UPC #
885612782922
Country of Origin
Unknown

Dimensions

Width
32 in
Length
60 in
Height
19 in

Details

Finish
White
Material
Acrylic

Description

With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage experience. This air bath's heated surface warms the back, shoulders and neck with adjustable temperature settings to create a soothing, spa-like environment. Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This air bath offers a low step-over height while allowing for deep, comfortable soaking.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.