Zoro Homepage

60 in L, 30 in W, Grey, Acrylic

  • Mfr # 1956-LA-95

  • Zoro # G301200595


product price: $1,165.68
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
30 in
Color
Grey
Material
Acrylic
Height
22-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1956-LA-95
Zoro #
G301200595
UPC #
885612543288
Country of Origin
Unknown

Dimensions

Length
60 in
Width
30 in
Height
22-1/4 in

Details

Color
Grey
Material
Acrylic

Description

Featuring a simple, crisp design, this Underscore alcove bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.