Zoro Homepage

66 in L, 35-7/8 in W, White, Acrylic

  • Mfr # 1224-0

  • Zoro # G301200786


product price: $2,767.35
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
66 in
Width
35-7/8 in
Color
White
Material
Acrylic
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224-0
Zoro #
G301200786
UPC #
040688733463
Country of Origin
Unknown

Dimensions

Length
66 in
Width
35-7/8 in
Height
20 in

Details

Color
White
Material
Acrylic

Description

Escape to your own spa getaway without leaving home, and emerge transformed. Relax into your Mariposa 5.5' whirlpool and enjoy the extra-wide bathing retreat while the five adjustable ProFlex whirlpool jets massage away stress to leave you renewed. Available with a one year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.