Zoro Homepage

6L STEP CAN

  • Mfr # 31319-BST

  • Zoro # G212377744


product price: $75.60
/ea
Free Shipping & Returns

Key Features

Overall Width
6.5 in
Length
11.38 in
Depth
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31319-BST
Zoro #
G212377744
UPC #
195711014948
Country of Origin
Unknown

Dimensions

Overall Width
6.5 in
Length
11.38 in
Depth
12.75 in

Details

Item
Step-On Can
Finish
Black Stainless

Description

Crafted with thoughtful details and smart functionality, this KOHLER step trash can will simplify your daily routine at home and meet the style demands of its surroundings. The 6-liter step trash can is ideal for small spaces, such as in a home office or next to a toilet. It opens with a sturdy foot pedal, allowing for hands-free operation. The functional design, with tabs that secure the bag in place, allows you to use any plastic shopping bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.