7.09 in. Faceplate

  • Mfr # 1226008-CP

  • Zoro # G015773637


product price:  $38.89
/ea

Key Features

Finish
Polished Chrome
Color
Chrome
Depth
7.09 in
Width
0.55 in
Length
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1226008-CP
Zoro #
G015773637
UPC #
885612689825
Country of Origin
Unknown

Dimensions

Depth
7.09 in
Width
0.55 in
Length
7.09 in

Details

Finish
Polished Chrome
Color
Chrome

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.