Zoro Homepage

72 in L, 42 in W, White, Acrylic

  • Mfr # 1137-W1-0

  • Zoro # G001200635


product price: $2,921.21
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
72 in
Width
42 in
Color
White
Material
Acrylic
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1137-W1-0
Zoro #
G001200635
UPC #
885612135667
Country of Origin
Unknown

Dimensions

Length
72 in
Width
42 in
Height
23 in

Details

Color
White
Material
Acrylic

Description

Streamlined for simplicity, this Underscore bath exudes refined style with contemporary flair. Its heated surface warms the back and neck with adjustable temperature settings to create a soothing, spa-like environment for two bathers. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.