Zoro Homepage

#8-32 x 7/8 in Hex Flat Machine Screw, Plain Steel

  • Mfr # 70777

  • Zoro # G401251329


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Flat Head
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70777
Zoro #
G401251329
UPC #
40688907185
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.