Shop HILLMAN

#1/4-20 x 3 inch Slotted Round Machine Screws, Zinc Plated Steel, 10 PK

  • Mfr # 5103932

  • Zoro # G709449893


product price:  $51.75
/pk 10, $5.18/ea

Key Features

Round Head
Slotted Drive
Thread Size
#1/4-20
Fastener Length
3 inch
Material
Steel
Finish
Zinc Plated
For Use With
Indoor and Outdoor; Nuts
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5103932
Zoro #
G709449893
UPC #
8236037845
Country of Origin
China

Dimensions

Thread Size
#1/4-20
Fastener Length
3 inch

Details

Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.