Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Mount, 2 Hole Purist Wall-Mount Bridge Faucet

  • Mfr # 7549-4-BL

  • Zoro # G9153512


product price: $1,417.50
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8 in
Number of Holes
2
Mounting Type
Bridge, Widespread
ADA Compliant
Yes
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7549-4-BL
Zoro #
G9153512
UPC #
885612025678
Country of Origin
China

Dimensions

Width
10 in
Connection Size
1/2 in
Height
8-1/8 in

Details

Mounting Hole Center to Center
8 in
Number of Holes
2
Mounting Type
Bridge, Widespread
ADA Compliant
Yes
Handle Material
Metal
Compliance
CA Drought Compliant; Low Lead Compliant
Item
Purist Wall-Mount Bridge Faucet
Spout Reach
10-3/4 in
Includes
Handles; Valve
Faucet Spout
360 Degrees Swivel
Flow Rate
1.8 GPM
ANSI Compliant
Yes
Color
Matte Black
Green Environmental Attribute
Eco Friendly
Handle Type
Lever
Standards
ASME A112.18.1; NSF, CSA; ANSI A117.1
Valve Type
Ceramic Disc
Connection Type
NPT
Features
Bridge Faucet; Water Efficient
Material
Metal
Series
Purist
Mounting
Wall Mounted
Number Of Handles
2

Description

Purist Wall-Mount Bridge Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.